missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Aalborg™ Air Direct Glass Flow Tube 65mm Reference Scale
Click to view available options
Airflow Rate:
10 L/min.
100 mL/min.
1000 mL/min.
104 mL/min.
1946 mL/min.
2 L/min.
2.5 L/min.
2000 mL/min.
24.6 L/min.
250 mL/min.
299 mL/min.
4 L/min.
40 L/min.
4922 mL/min.
5 L/min.
50 mL/min.
500 mL/min.
6 mL/min.
75 mL/min.
986 mL/min.
Unit Size:
Each
Description
- Direct reading tubes are straightforward.
- The measurement scale on each of these tubes reads actual flow at standard conditions in a choice of English or Metric units.
- Obtaining actual flow rates with these tubes requires the use of a reference scale flow correlation table.
- Reference scale tubes are useful when measuring flow rates for gases other than air and/or for non-standard conditions.
Specifications
Specifications
| Airflow Rate | 24.6 L/min. |
| Type | Air Direct Flow Tube |
| For Use With (Application) | For various fluids, gases or liquids, thanks to the correlation tables |
| Width (Metric) | 65 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction