Learn More
Liebherr™ Air-Cooling Ice Maker
Featuring production of ice cubes by the forced projection of water in a recycled circuit.
Brand: Liebherr™ GB 1540 AX
Description
- Production of cubes at -5°C
- Output range of 21 to 33kg/day
- Storage reserve capacity from 4 to 16k
Specifications
10 to 43°C | |
Air | |
92cm | |
Air cooled condenser with anti dust filter | |
Steel body, Stainless Steel feet | |
710w | |
1L/kg | |
150kg/24 hr. | |
85kg |
CE-ISO9001 regulations: 2000-CSV-IMQ-GS | |
40 kg | |
Grain Ice Maker | |
50Hz | |
73.8cm | |
230V | |
69cm | |
50Hz, 230V, 710w | |
36Months |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.