missing translation for 'onlineSavingsMsg'
Learn More

Liebherr™ Air-Cooling Ice Maker

Featuring production of ice cubes by the forced projection of water in a recycled circuit.

Brand:  Liebherr™ GB 1555 AX

 View more versions of this product

Product Code. 12160172

This item is not returnable. View return policy

Description

Description

  • Production of cubes at -5°C
  • Output range of 21 to 33kg/day
  • Storage reserve capacity from 4 to 16k
Specifications

Specifications

10 to 43°C
Air
102cm
Air cooled condenser with anti dust filter
Steel body, Stainless Steel feet
710w
1L/kg
150kg/24 hr.
94kg
CE-ISO9001 regulations: 2000-CSV-IMQ-GS
55kg
Grain Ice Maker
50Hz
73.8cm
230V
69cm
50Hz, 230V, 710w
36Months
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Liebherr™ Air-Cooling Ice Maker > Capacity: 55kg; Cold Water Consumption: 1L/kg

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.