missing translation for 'onlineSavingsMsg'
Learn More
Learn More
B Braun™ Aesculap™ Delicate Iris Scissors for Plastic Surgery
Small scissors with fine and sharp points for delicate work in applications such as plastic surgery.
€ 47.90 - € 66.31
Specifications
Product Type | Iris Scissors |
---|---|
Material | Stainless Steel |
For Use With (Application) | Delicate surgical applications |
Tip Style | Sharp/Sharp |
Product Code | Brand | Blade Style | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Blade Style | Length (Metric) | Price | Quantity & Availability | ||||
12039830
|
B Braun™
BC060R |
Straight | 105 mm |
€ 66.31
Each |
Estimated Shipment: 15-07-2024
Log in to see stock. |
||||
10359389
|
B Braun™
BC056R |
Straight | 95 mm |
€ 47.90
Each |
Estimated Shipment: 10-07-2024
Log in to see stock. |
||||
Description
- Manufactured from stainless steel
- Meticulously crafted to have a solid feel and to perform like an extension of the surgeon’s own hand
- Manufactured to strict guidelines for precision and reliability
- Round handles
- Available with straight or curved blades
Specifications
Iris Scissors | |
Stainless Steel | |
Delicate surgical applications | |
Sharp/Sharp |