missing translation for 'onlineSavingsMsg'
Learn More

Hettich™ Adapter for Carrier no. 4880

Product Code. p-7115944
Click to view available options
Capacity:
3 x 85 to 100 mL Tubes
7 x 25 to 30 mL Tubes
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10615693

Brand: Hettich™ 4836

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Designed for use with Hettich Rotors. Hettich rotors are optimized for continuous duty and long service life

  • Adapter for Carrier no. 4880
  • For use with Hettich Rotors
  • Compatible with a wide range of tubes to fit a variety of applications

Specifications

Type Rotor Adapter
Tube Type Round Bottom
Capacity 3 x 85 to 100 mL Tubes
Max. Tube Diameter 40 mm
Max. Tube Length 115 mm
For Use With (Equipment) Carrier no. 4880
Vessels per Adapter 3
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.