missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hettich™ Adapter for Carrier no. 4880
Click to view available options
Capacity:
3 x 85 to 100 mL Tubes
7 x 25 to 30 mL Tubes
Unit Size:
Each
Description
- Adapter for Carrier no. 4880
- For use with Hettich Rotors
- Compatible with a wide range of tubes to fit a variety of applications
Specifications
Specifications
| Type | Rotor Adapter |
| Tube Type | Round Bottom, Skirted Conical |
| Capacity | 7 x 25 to 30 mL Tubes |
| Max. Tube Diameter | 26 mm |
| Max. Tube Length | 110 mm |
| For Use With (Equipment) | Carrier no. 4880 |
| Vessels per Adapter | 7 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction