missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Socorex™ Acura™ Manual 815 Fixed Volume Micropipettes
Click to view available options
Volume (Metric):
1 μL
5 μL
10 μL
15 μL
20 μL
25 μL
40 μL
50 μL
60 μL
70 μL
75 μL
80 μL
90 μL
100 μL
120 μL
150 μL
200 μL
250 μL
300 μL
400 μL
500 μL
600 μL
700 μL
750 μL
800 μL
900 μL
1000 μL
Unit Size:
Each
Description
- Air-displacement fixed-volume pipette.
- Exceptional, user-friendly ergonomics.
- Justip™ adjustable tip ejector fitting most tips.
- Shock, UV-light and autoclaving resistance.
- Ultra-soft plunger stroke.
- Available in a variety of volume models.
Specifications
Specifications
| Accuracy | <±0.7% |
| Certifications/Compliance | ISO 8655, GMP, GLP, NCCLS, CE IVD Directive 98/79 EEC (in vitro diagnostic medical devices). |
| Autoclavable | Autoclavable |
| Color | White |
| Material | Polycarbonate |
| Model | 815 |
| Type | Micropipette |
| Volume (Metric) | 25 μL |
| Precision | <0.6% |
| Quantity | 1 Each |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction