missing translation for 'onlineSavingsMsg'
Learn More

Wheaton™ 7 mL Polystyrene Sample Container

Sterile sample container offers sample security and user safety with leak free performance.

Brand:  Wheaton™ 327147

 View more versions of this product

Product Code. 16404959

  • € 163.00 / Pack of 700

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • For general sample collection, transport, and storage
  • Wide container range to suit most user needs
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Specimen Container
Polystyrene
7 mL
White
Screw Cap
50.2 mm
700/Cs.
Yes
Sterile
EU Directive 98/79/EC
Polypropylene
22.5 mm
Plain
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Wheaton™ 7 mL Polystyrene Sample Container > Label: Plain

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.