missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wheaton™ 60 mL Polypropylene Sample Container
Click to view available options
Label:
No Label
Printed
Unit Size:
Pack of 300
Description
- For general sample collection, transport, and storage
- Wide container range to suit most user needs
Specifications
Specifications
| Product Type | Specimen Container |
| Closure Included | Yes |
| Material | Polypropylene |
| Sterility | Sterile |
| Capacity (Metric) | 60 mL |
| Certifications/Compliance | EU Directive 98/79/EC |
| Closure Color | White |
| Closure Material | Polyethylene |
| Closure Type | Screw Cap |
| Diameter (Metric) | 44.2 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction