missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One 5 mL Macro Pipette Tip for Gilson™ P5000
Provides optimum performance and fit for Gilson Pipetman Pipette.
Brand: Greiner Bio-One 745290
This item is not returnable.
View return policy
Description
- Manufactured from high-grade polypropylene
- Polypropylene has high breaking strength, dimensionally and stable heat-resistant
- Free of heavy metals
Specifications
1 to 5 mL | |
Natural | |
-190°C to +140°C | |
Gilson Pipetman P5000 | |
Polypropylene |
Non-sterile | |
Autoclavable | |
Bulk | |
No |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction