missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Semadeni™ Polyethylene, Bottle with Tap
Click to view available options
Capacity: 5 L
Description
- Natural/translucent color
- Square shape
- Manufactured from polyethylene (PE-LD)
- Particularly space-saving
- Includes one robust handle
- Valves completely made of plastic hard polyethylene (PE-HD), connection 1/2 in. screwed in, with hose nozzle diameter of 15 mm
- Neck diameter of 63 mm
Specifications
Specifications
Capacity (English) | 1.3 gal. |
Capacity (Metric) | 5 L |
Color | Natural (Translucent) |
Diameter (Metric) Outer Neck | 63 mm |
Dimensions (L x W) | 180 x 140 mm |
For Use With (Application) | Storage, dosing, filling |
Height (Metric) | 290 mm |
Includes | Plastic handle |
Material | Polyethylene |
No. per Pack | 1 Ea. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction