missing translation for 'onlineSavingsMsg'
Learn More

Schneider Gerd™ 4301 Stainless Steel Double Ended Micro Spatula

Use this spatula for a variety of applications. Schneider Gerd™ 4301 Stainless Steel Double Ended Micro Spatulas are ideal for use with a wide range of compounds.

€ 3.00 - € 43.65

Specifications

Quantity 1 Pk.
Product Type Double Ended Micro Spatula
Width (Metric) Blade 5 mm
Material Stainless Steel (4301)
View More Specs

Products 3
Product Code Brand Length (Metric) Price Quantity & Availability  
Product Code Brand Length (Metric) Price Quantity & Availability  
10081234
View Documents
Schneider Gerd™
352
150 mm
€ 4.00
Each
Estimated Shipment: 29-01-2025
to see stock.
Add to basket
 
15212229
View Documents
Schneider Gerd™
353
185 mm This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
10663805
View Documents
Schneider Gerd™
353
185 mm
€ 3.00
Each
Estimated Shipment: 29-01-2025
to see stock.
Add to basket
 
Description

Description

  • Stainless steel micro spatula
  • Ideal for working with powders, stirring and mixing
  • Perfect for miniscule amounts of chemicals
Specifications

Specifications

1 Pk.
Double Ended Micro Spatula
5 mm
Stainless Steel (4301)
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.