missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Flow Meter PP
Compact electronic flow counter for electrical barrel and container pumps. For thin fluid media
€ 1325.00 - € 1765.00
Specifications
Type | Flowmeter |
---|---|
Accuracy | ±1% |
Internal Part Material | Polypropylene, Hastelloy, C4/FKM |
Temperature (Metric) | -10°C to +50°C |
Product Code | Brand | For Use With (Application) | Connections | Flow Rate Range | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Application) | Connections | Flow Rate Range | Price | Quantity & Availability | |||
11941611
|
Buerkle™
5700-0111 |
For Fuel Oil, Diesel, Hydrochloric Acid, Sodium Hydroxide | G 1 in. | 5 to 90 LPM |
€ 1340.00
Each |
Estimated Shipment: 24-01-2025
Log in to see stock. |
|||
11951611
|
Buerkle™
5700-0121 |
For Fuel Oil, Diesel, Hydrochloric Acid, Sodium Hydroxide | G 1-1/4 in. | 5 to 120 LPM |
€ 1325.00
Each |
Estimated Shipment: 24-01-2025
Log in to see stock. |
|||
11961611
|
Buerkle™
5700-0141 |
For Highly Aggressive Liquids Like Chlorine, Bleaches, Nitric Acid, Sulfuric Acid | G 1-1/4 in. | 5 to 120 LPM |
€ 1765.00
Each |
Estimated Shipment: 24-01-2025
Log in to see stock. |
|||
Description
- Measuring according to the turbine wheel principle
- Different versions for many different applications
- Automatic switch-on when flow is recognised
- Measuring accuracy ±1 %, easy recalibration
- Long-life lithium battery
- For use up to max. 4 bar (20 °C)
- Range of viscosity 0,8-40 mPas
- Temperature -10 °C up to +50 °C
- Please note
Specifications
Flowmeter | |
±1% | |
Polypropylene, Hastelloy, C4/FKM | |
-10°C to +50°C |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title