missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Flow Meter

Product Code. 11961611 Shop All Bürkle Products
Click to view available options
Flow Rate Range:
5 to 120 LPM
5 to 90 LPM
Material:
PVDF
Polypropylene
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11961611

Brand: Buerkle™ 57000141

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Compact electronic flow counter for electrical barrel and container pumps. For thin fluid media

  • Measuring according to the turbine wheel principle
  • Different versions for many different applications
  • Automatic switch-on when flow is recognised
  • Measuring accuracy ±1 %, easy recalibration
  • Long-life lithium battery
  • For use up to max. 4 bar (20 °C)
  • Range of viscosity 0,8-40 mPas
  • Temperature -10 °C up to +50 °C
TRUSTED_SUSTAINABILITY

Specifications

Type Flowmeter
Accuracy ±1%
Connections G 1-1/4 in.
Flow Rate Range 5 to 120 LPM
For Use With (Application) For Highly Aggressive Liquids Like Chlorine, Bleaches, Nitric Acid, Sulfuric Acid
Internal Part Material Polypropylene, Hastelloy, C4/FKM
Material PVDF
Temperature (Metric) -10°C to +50°C
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.