missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Linker Industrietechnik™ Polyoxymethylene-Nylon Test Sieves, 200 Dia. x 45 mm Height
Click to view available options
Pore Size:
50 μm
100 μm
Unit Size:
Each
Description
- Polyoxymethylene frame
- Nylon test sieve skin
- Diameter: 200 mm
- Internal height of 45 mm
- No metal parts
Specifications
Specifications
| Quantity | 1Each |
| Pore Size | 50 μm |
| Type | Test Sieve |
| Certifications/Compliance | DIN 4197 |
| Material | POM |
| Height (Metric) | 45mm |
| Diameter (Metric) Outer | 200 mm |
| Mesh Material | Nylon |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction