missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products 1421B Tyvek™ Drawstring Closure Bag, 1 to 5 in. Wide
Protect your filling needles from accidental touching after they are removed from the primary sterilization packaging. These filling needle bags stay in place via the adjustable Tyvek™ drawstring closure system.
Brand: Keystone Cleanroom Products 6STK0312TD
This item is not returnable.
View return policy
Description
- Designed for steam sterilization
- Tyvek™ on both sides for maximum breathability during sterilization
- Eliminates need to cut material and the use of autoclave tape
- Fast and consistent for equipment preparation area
- Creates secondary level of protection during aseptic presentation of equipment
- Sealed seams eliminate sewing threads and greatly reduce particulates
- Resists tearing and punctures
- Superior microbial barrier
- Lint-free Category 1 (Helmke Drum)
- Manufactured and packaged in a ISO 6 cleanroom environment
- Certificates of Conformance sent with shipment
Specifications
Autoclave Bag | |
36 oz. | |
Drawstring | |
Single-use | |
Pharmaceutical Equipment and Components | |
Non-sterile | |
Up to 125°C | |
12 in. | |
3 in. |
Autoclavable | |
Certificate of Conformance (COC) | |
White | |
Steam Sterilization | |
Tyvek | |
Up to 250°F | |
12 x 3 in. | |
30 cm | |
8 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Keystone Cleanroom Products 1421B Tyvek™ Drawstring Closure Bag, 1 to 5 in. Wide > Dimensions (L x W): 12 x 3 in.
Spot an opportunity for improvement?Share a Content Correction